Zoro Homepage

NIPPLE PIPE WLD 1/8IN MPT 1/8IN MPT

  • Mfr # 56011

  • Zoro # G421698487


product price: $12.75
/ea

Key Features

Temp. Range
-150 to 200 deg F
Max. Pressure
700 psi
Pipe Fitting Material
Steel
Outside Dia.
1/8 in
Fitting Schedule/Class
SCH 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56011
Zoro #
G421698487
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/8 in
Overall Pipe Length
0.45 in
Thread Size
1/8-27

Details

Temp. Range
-150 to 200 deg F
Max. Pressure
700 psi
Pipe Fitting Material
Steel
Fitting Schedule/Class
SCH 40
Finish
Galvanized
Item
Nipple
Connection Type
MPT|MPT
Standards
ASTM A53 Grade B, ASTM A733, ASTM A123, NSF Certified, RoHS Compliant

Description

MIDLAND INDUSTRIES 56011 Welded Pipe Nipple, 1/8 in MPT x 1/8 in MPT, 6 in L, Steel, Galvanized, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.