Zoro Homepage

NIPPLE PIPE WLD 1/8IN MPT 1/8IN MPT BK

  • Mfr # 57007

  • Zoro # G121699760


original price: $5.59
9% off
new price: $5.05
/ea

Key Features

Overall Pipe Length
3.9 in
Fitting Schedule/Class
SCH 40
Max. Pressure
700 psi
Pipe Fitting Material
Steel
Fitting Connection Type
MPT|MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57007
Zoro #
G121699760
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
3.9 in
Inside Dia.
1/8 in

Details

Fitting Schedule/Class
SCH 40
Max. Pressure
700 psi
Pipe Fitting Material
Steel
Fitting Connection Type
MPT|MPT
Item
Nipple
Standards
ASTM A53 Grade B, ASTM A733
Temp. Range
-150 to 200 deg F

Description

MIDLAND INDUSTRIES 57007 Welded Pipe Nipple, 1/8 in MPT x 1/8 in MPT, 4 in L, Steel, Black, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.