
NIPPLE PIPE WLD 1IN MPT 1IN MPT 5IN BK
Mfr # 57107
Zoro # G421699910
product price: $7.19
/eaKey Features
Inside Dia.
1 in
Fitting Schedule/Class
SCH 40
Standards
ASTM A53 Grade B, ASTM A733
Max. Pressure
700 psi
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57107
Zoro #
G421699910
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
1 in
Overall Pipe Length
4.95 in
Details
Fitting Schedule/Class
SCH 40
Standards
ASTM A53 Grade B, ASTM A733
Max. Pressure
700 psi
Pipe Fitting Material
Steel
Item
Nipple
Temp. Range
-150 to 200 deg F
Fitting Connection Type
MPT|MPT
Description
MIDLAND INDUSTRIES 57107 Welded Pipe Nipple, 1 in MPT x 1 in MPT, 5 in L, Steel, Black, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.