
NIPPLE PIPE WLD 2IN MPT 2IN MPT 6IN
Mfr # 48168
Zoro # G121701319
original price: $78.15
9% off
new price: $70.35
/eaKey Features
Connection Type
MPT|MPT
Fitting Schedule/Class
SCH 40
Outside Dia.
2 in
Overall Pipe Length
2.3 in
Pipe Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48168
Zoro #
G121701319
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
2 in
Overall Pipe Length
2.3 in
Thread Size
2-11-1/2
Details
Connection Type
MPT|MPT
Fitting Schedule/Class
SCH 40
Item
Nipple
Pipe Fitting Material
Stainless Steel
Max. Pressure
150 psi
Standards
ASTM A312, ASTM A733
Application
For all types of dairy equipment piping and valves, the brewing industry, the citrus and fruit juice industry, and in food processing applications
Description
MIDLAND INDUSTRIES 48168 Welded Pipe Nipple, 2 in MPT x 2 in MPT, 6 in L, Stainless Steel, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.