Zoro Homepage

NIPPLE PIPE WLD 3/4IN MPT 3/4IN MPT

  • Mfr # 49080

  • Zoro # G621699642


product price: $12.69
/ea

Key Features

Pipe Fitting Material
Stainless Steel
Application
For industrial processes
Fitting Schedule/Class
SCH 40
Outside Dia.
3/4 in
Connection Type
MPT|MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49080
Zoro #
G621699642
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Overall Pipe Length
0.95 in
Thread Size
3/4-14

Details

Pipe Fitting Material
Stainless Steel
Application
For industrial processes
Fitting Schedule/Class
SCH 40
Connection Type
MPT|MPT
Item
Nipple
Standards
ASTM A312, ASTM A733
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 49080 Welded Pipe Nipple, 3/4 in MPT x 3/4 in MPT, 1-3/8 in L, Stainless Steel, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.