
NIPPLE PIPE WLD 3IN MPT 3IN MPT 3IN BK
Mfr # 57201
Zoro # G021700856
original price: $33.95
10% off
new price: $30.55
/eaKey Features
Inside Dia.
3 in
Max. Pressure
2500 psi
Temp. Range
-150 to 200 deg F
Overall Pipe Length
2.85 in
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57201
Zoro #
G021700856
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
3 in
Overall Pipe Length
2.85 in
Details
Max. Pressure
2500 psi
Temp. Range
-150 to 200 deg F
Pipe Fitting Material
Steel
Standards
ASTM A53 Grade B, ASTM A733
Fitting Schedule/Class
SCH 40
Fitting Connection Type
MPT|MPT
Item
Nipple
Description
MIDLAND INDUSTRIES 57201 Welded Pipe Nipple, 3 in MPT x 3 in MPT, 3 in L, Steel, Black, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.