Zoro Homepage

NIPPLE PIPE WLD 4IN MPT 4IN MPT CLOSE BK

  • Mfr # 57220

  • Zoro # G021698689


original price: $47.49
9% off
new price: $42.75
/ea

Key Features

Pipe Fitting Material
Steel
Inside Dia.
4 in
Temp. Range
-200 to 150 deg F
Fitting Schedule/Class
SCH 40
Overall Pipe Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57220
Zoro #
G021698689
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
4 in
Overall Pipe Length
4.4 in

Details

Pipe Fitting Material
Steel
Temp. Range
-200 to 150 deg F
Fitting Schedule/Class
SCH 40
Max. Pressure
2210 psi
Item
Nipple
Fitting Connection Type
MPT|MPT
Standards
ASTM A53, ASTM A733

Description

MIDLAND INDUSTRIES 57220 Welded Pipe Nipple, 4 in MPT x 4 in MPT, Close L, Steel, Black, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.