Zoro Homepage

NIPPLE SMLS 1-1/2IN MPT 1-1/2IN MPT

  • Mfr # 40140

  • Zoro # G021701181


original price: $30.95
10% off
new price: $27.85
/ea

Key Features

Thread Size
1-1/2-11-1/2
Outside Dia.
1-1/2 in
Overall Pipe Length
1.75 in
Temp. Range
100 to 400 deg F
Fitting Schedule/Class
SCH 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40140
Zoro #
G021701181
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2-11-1/2
Outside Dia.
1-1/2 in
Overall Pipe Length
1.75 in

Details

Temp. Range
100 to 400 deg F
Fitting Schedule/Class
SCH 40
Max. Pressure
240 to 630 psi
Connection Type
MPT|MPT
Pipe Fitting Material
Brass
Item
Nipple
Standards
ASTM B43, ASTM B687-96, MS 51846, NSF/ANSI 61, RoHS Compliant, WWN-351

Description

MIDLAND INDUSTRIES 40140 Seamless Nipple, 1-1/2 in MPT x 1-1/2 in MPT, 1-3/4 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.