
NIPPLE SMLS 1/8IN MPT 1/8IN MPT 3/4IN
Mfr # 40001
Zoro # G521699582
product price: $6.29
/eaKey Features
Temp. Range
100 to 400 deg F
Thread Size
1/8-27
Fitting Schedule/Class
SCH 40
Overall Pipe Length
0.3 in
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40001
Zoro #
G521699582
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/8-27
Overall Pipe Length
0.3 in
Outside Dia.
1/8 in
Details
Temp. Range
100 to 400 deg F
Fitting Schedule/Class
SCH 40
Item
Nipple
Pipe Fitting Material
Brass
Max. Pressure
140 to 370 psi
Connection Type
MPT|MPT
Standards
ASTM B43, ASTM B687-96, MS 51846, NSF/ANSI 61, RoHS Compliant, WWN-351
Description
MIDLAND INDUSTRIES 40001 Seamless Nipple, 1/8 in MPT x 1/8 in MPT, 3/4 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.