Zoro Homepage

NIPPLE SMLS 2IN MPT 2IN MPT 2IN R BRS

  • Mfr # 40160

  • Zoro # G721701573


original price: $57.99
10% off
new price: $52.19
/ea

Key Features

Body Dia.
2 in
Pipe Fitting Material
Brass
Fitting Schedule/Class
SCH 40
Max. Pressure
210 to 540 psi
Connection Type
MPT|MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40160
Zoro #
G721701573
UPC #
-
Country of Origin
Multiple

Dimensions

Body Dia.
2 in
Fitting Length
2.3 in
Thread Size
2-11-1/2
Width
1.95 in

Details

Pipe Fitting Material
Brass
Fitting Schedule/Class
SCH 40
Max. Pressure
210 to 540 psi
Connection Type
MPT|MPT
Temp. Range (F)
100 to 400 deg F
Item
Nipple
Standards
ASTM B43, ASTM B687-96, MS 51846, NSF/ANSI 61, RoHS Compliant, WWN-351

Description

MIDLAND INDUSTRIES 40160 Seamless Nipple, 2 in MPT x 2 in MPT, 2 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.