Zoro Homepage

NIPPLE SMLS 3/8IN MPT 3/8IN MPT 1IN

  • Mfr # 40040

  • Zoro # G921700499


original price: $6.99
10% off
new price: $6.29
/ea

Key Features

Temp. Range (F)
100 to 400 deg F
Connection Type
MPT|MPT
Pipe Fitting Material
Brass
Width
0.95 in
Max. Pressure
340 to 890 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40040
Zoro #
G921700499
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0.95 in
Fitting Length
0.55 in
Body Dia.
3/8 in
Thread Size
3/8-18

Details

Temp. Range (F)
100 to 400 deg F
Connection Type
MPT|MPT
Pipe Fitting Material
Brass
Max. Pressure
340 to 890 psi
Standards
ASTM B43, ASTM B687-96, MS 51846, NSF/ANSI 61, RoHS Compliant, WWN-351
Fitting Schedule/Class
SCH 40
Item
Nipple

Description

MIDLAND INDUSTRIES 40040 Seamless Nipple, 3/8 in MPT x 3/8 in MPT, 1 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.