
NIPPLE SMLS 6IN STL BK SCH 40
Mfr # 57301
Zoro # G021701501
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
2500 psi
Fitting Schedule/Class
SCH 40
Overall Pipe Length
6.6 in
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57301
Zoro #
G021701501
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
6.6 in
Details
Max. Pressure
2500 psi
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Steel
Item
Nipple
Description
MIDLAND INDUSTRIES 57301 Seamless Nipple, 6 in 6 in, 6 in L, Steel, Black, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.