Zoro Homepage

NOZZLE DETERGENT DISC QUICK 1/4IN 65DEG

  • Mfr # DX256500

  • Zoro # G721699429


product price: $8.35
/ea

Key Features

Connection
1/4 in
Max. Pressure
600 psi
Material
Brass
Height
1.15 in
Nozzle Spray Angle
65 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX256500
Zoro #
G721699429
UPC #
-
Country of Origin
China

Dimensions

Height
1.15 in
Width
0.8 in
Length
0.9 in

Details

Connection
1/4 in
Max. Pressure
600 psi
Material
Brass
Item
Nozzles & Spray Tips
Nozzle Spray Angle
65 deg
Max. Temp.
300 deg F
Color
Black

Description

MIDLAND INDUSTRIES Drexel DX256500 Quick Disconnect Detergent Nozzle, 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.