
NOZZLE TURBO 1/4IN FNPT 4GPM 4000PSI STL
Mfr # DX724040
Zoro # G621698164
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Connection Type
FNPT
Width
3.05 in
Max. Temp.
300 deg F
Connection
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DX724040
Zoro #
G621698164
UPC #
-
Country of Origin
Multiple
Dimensions
Width
3.05 in
Height
1.5 in
Length
1.4 in
Details
Connection Type
FNPT
Item
Nozzles & Spray Tips
Max. Temp.
300 deg F
Connection
1/4 in
Flow Rate
4 gpm
Material
Steel
Max. Pressure
4000 psi
Description
MIDLAND INDUSTRIES Drexel DX724040 Turbo Nozzle, 1/4 in, FNPT, 4 gpm
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.