NOZZLE TURBO 1/4IN FNPT 6GPM 4000PSI STL

  • Mfr # DX724060

  • Zoro # G121700596


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
4000 psi
Connection Type
FNPT
Max. Temp.
300 deg F
Connection
1/4 in
Height
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX724060
Zoro #
G121700596
UPC #
-
Country of Origin
China

Dimensions

Height
1.45 in
Width
1.45 in
Length
4.2 in

Details

Flow Rate
6 gpm
Max. Pressure
4000 psi
Connection Type
FNPT
Max. Temp.
300 deg F
Connection
1/4 in
Item
Nozzles & Spray Tips
Material
Steel

Description

MIDLAND INDUSTRIES Drexel DX724060 Turbo Nozzle, 1/4 in, FNPT, 6 gpm

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.