Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT 5/16IN MALE INVERTED FLRD STL 0.62IN

  • Mfr # 12004

  • Zoro # G721700033


product price: $0.61
/ea

Key Features

Temp. Range
-65 to 250 deg F
Max. Pressure
1200 psi
Basic Fitting Material
Steel
Pipe Size - Pipe Fitting
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12004
Zoro #
G721700033
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
5/16 in

Details

Temp. Range
-65 to 250 deg F
Max. Pressure
1200 psi
Item
Clamps
Basic Fitting Material
Steel

Description

MIDLAND INDUSTRIES 12004 Nut, 5/16 in Male Inverted Flared, Steel, Zinc Chromate

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.