Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT FGD SHORT HEX 1/2IN SAE 45 DEG FLARE

  • Mfr # 10042

  • Zoro # G921698949


product price: $4.49
/ea

Key Features

Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Max. Pressure
750 psi
Fitting Connection Type
SAE Flared
Hex Size
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10042
Zoro #
G921698949
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.94 in
Pipe Size - Pipe Fitting
1/2 in

Details

Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Max. Pressure
750 psi
Item
Nut
Fitting Connection Type
SAE Flared
Standards
ASA, ASME Compliant, MS (Military standards), SAE

Description

MIDLAND INDUSTRIES 10042 Hex Short Forged Nut, 1/2 in SAE 45 deg Flare, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.