Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT HEX 1/4IN COMPRESSION BRS 0.44IN

  • Mfr # 18035

  • Zoro # G521697762


product price: $0.99
/ea

Key Features

Length
0.45 in
Temp. Range
-65 to 250 deg F
Max. Pressure
300 psi
Fitting Connection Type
Compression
Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18035
Zoro #
G521697762
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.45 in
Hex Size
1/2 in
Size
1/4 in

Details

Temp. Range
-65 to 250 deg F
Max. Pressure
300 psi
Item
Nut
Fitting Connection Type
Compression
Standards
ASA, ASME Compliant, SAE
Material
Brass

Description

MIDLAND INDUSTRIES 18035 Hex Nut, 1/4 in Compression, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.