
NUT HEX 1/4IN MALE INVERTED FLRD BRS
Mfr # 12014
Zoro # G621697945
product price: $1.15
/eaSold in multiples of 10 for $11.50
Key Features
Hex Size
0.43 in
Temp. Range
-65 to 250 deg F
Max. Pressure
1400 psi
Basic Fitting Material
Brass
Fitting Connection Type
Male Inverted Flared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12014
Zoro #
G621697945
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.43 in
Details
Temp. Range
-65 to 250 deg F
Item
Nut
Max. Pressure
1400 psi
Basic Fitting Material
Brass
Fitting Connection Type
Male Inverted Flared
Standards
ASA, ASME Compliant, SAE, MS (Military Standards)
Description
MIDLAND INDUSTRIES 12014 Hex Nut, 1/4 in Male Inverted Flared, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.