
NUT HEX 1/8IN COMPRESSION BRS 0.38IN
Mfr # 18033
Zoro # G821700629
product price: $1.19
/eaKey Features
Max. Pressure
400 psi
Temp. Range
-65 to 250 deg F
Material
Brass
Hex Size
0.37 in
Fitting Connection Type
Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18033
Zoro #
G821700629
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.37 in
Length
0.3 in
Size
1/8 in
Details
Max. Pressure
400 psi
Temp. Range
-65 to 250 deg F
Material
Brass
Item
Nut
Fitting Connection Type
Compression
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 18033 Hex Nut, 1/8 in Compression, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.