
NUT HEX 3/8IN COMPRESSION BRS 0.47IN
Mfr # 18037
Zoro # G021700580
original price: $1.75
9% off
new price: $1.59
/eaKey Features
Max. Pressure
200 psi
Fitting Connection Type
Compression
Temp. Range
-65 to 250 deg F
Hex Size
0.62 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18037
Zoro #
G021700580
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.62 in
Length
0.55 in
Details
Max. Pressure
200 psi
Fitting Connection Type
Compression
Temp. Range
-65 to 250 deg F
Item
Nut
Material
Brass
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 18037 Hex Nut, 3/8 in Compression, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.