Zoro Homepage

NUT HEX 5/16IN MALE INVERTED FLRD BRS

  • Mfr # 12015

  • Zoro # G321697924


product price: $1.89
/ea

Key Features

Fitting Connection Type
Male Inverted Flared
Max. Pressure
1200 psi
Basic Fitting Material
Brass
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE, MS (Military Standards)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12015
Zoro #
G321697924
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
1/2 in
Pipe Size - Pipe Fitting
5/16 in

Details

Fitting Connection Type
Male Inverted Flared
Max. Pressure
1200 psi
Basic Fitting Material
Brass
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE, MS (Military Standards)
Item
Nut

Description

MIDLAND INDUSTRIES 12015 Hex Nut, 5/16 in Male Inverted Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.