Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT HEX PAIT LT 1/2IN COMPRESSION BRS

  • Mfr # 18039L

  • Zoro # G821698315


product price: $2.39
/ea

Key Features

Max. Pressure
200 psi
Fitting Connection Type
Compression
Hex Size
3/4 in
Length
0.65 in
Temp. Range
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18039L
Zoro #
G821698315
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
3/4 in
Length
0.65 in
Size
1/2 in

Details

Max. Pressure
200 psi
Fitting Connection Type
Compression
Item
Nut
Temp. Range
-65 to 250 deg F
Material
Brass
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 18039L Light Pattern Hex Nut, 1/2-in Compression, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.