Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUT HEX PAIT LT 1/4IN COMPRESSION BRS

  • Mfr # 18035L

  • Zoro # G621698966


product price: $0.76
/ea

Key Features

Fitting Connection Type
Compression
Length
0.35 in
Max. Pressure
300 psi
Material
Brass
Temp. Range
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18035L
Zoro #
G621698966
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.35 in
Hex Size
1/2 in
Size
1/4 in

Details

Fitting Connection Type
Compression
Item
Nut
Max. Pressure
300 psi
Material
Brass
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE

Description

MIDLAND INDUSTRIES 18035L Light Pattern Hex Nut, 1/4-in Compression, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.