
NUT ROD LONG HEX 1/4IN SAE 45 DEG FLARE
Mfr # 10003
Zoro # G621699109
product price: $3.15
/eaSold in multiples of 4 for $12.60
Key Features
Hex Size
0.56 in
Basic Fitting Material
Brass
Max. Pressure
1400 psi
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Fitting Connection Type
SAE Flared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10003
Zoro #
G621699109
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.56 in
Details
Basic Fitting Material
Brass
Item
Nut
Max. Pressure
1400 psi
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Fitting Connection Type
SAE Flared
Temp. Range
-65 to 250 deg F
Description
MIDLAND INDUSTRIES 10003 Hex Long Rod Nut, 1/4 in SAE 45 deg Flare, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.