Zoro Homepage

NUT ROD SHORT HEX 1/4IN SAE 45 DEG FLARE

  • Mfr # 10015

  • Zoro # G621697884


original price: $1.95
10% off
new price: $1.75
/ea

Key Features

Basic Fitting Material
Brass
Hex Size
0.56 in
Fitting Connection Type
SAE Flared
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Max. Pressure
1400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015
Zoro #
G621697884
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.56 in
Pipe Size - Pipe Fitting
1/4 in

Details

Basic Fitting Material
Brass
Fitting Connection Type
SAE Flared
Item
Nut
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Max. Pressure
1400 psi
Temp. Range
-65 to 250 deg F

Description

MIDLAND INDUSTRIES 10015 Hex Short Rod Nut, 1/4 in SAE 45 deg Flare, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.