Zoro Homepage

NUT ROD SHORT HEX 3/8IN SAE 45 DEG FLARE

  • Mfr # 10017

  • Zoro # G621698775


original price: $3.19
9% off
new price: $2.89
/ea

Key Features

Fitting Connection Type
SAE Flared
Max. Pressure
1000 psi
Hex Size
3/4 in
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, MS (Military standards), SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017
Zoro #
G621698775
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
3/4 in

Details

Fitting Connection Type
SAE Flared
Max. Pressure
1000 psi
Basic Fitting Material
Brass
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Item
Nut
Temp. Range
-65 to 250 deg F

Description

MIDLAND INDUSTRIES 10017 Hex Short Rod Nut, 3/8 in SAE 45 deg Flare, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.