
NUT ROD SHORT HEX PAIT LT 1/4IN BRS
Mfr # 10015L
Zoro # G021700634
original price: $1.65
9% off
new price: $1.49
/eaKey Features
Fitting Connection Type
SAE Flared
Temp. Range
-65 to 250 deg F
Max. Pressure
1400 psi
Hex Size
1/2 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10015L
Zoro #
G021700634
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
1/2 in
Length
0.7 in
Details
Fitting Connection Type
SAE Flared
Temp. Range
-65 to 250 deg F
Max. Pressure
1400 psi
Material
Brass
Item
Nut
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Description
MIDLAND INDUSTRIES 10015L Light Pattern Hex Short Rod Nut, 1/4 in SAE 45 deg Flare, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.