
NUT ROD SHORT HEX PAIT LT 3/8IN BRS
Mfr # 10017L
Zoro # G421698630
original price: $2.15
9% off
new price: $1.95
/eaKey Features
Hex Size
3/4 in
Max. Pressure
1000 psi
Length
0.85 in
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10017L
Zoro #
G421698630
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
3/4 in
Length
0.85 in
Details
Max. Pressure
1000 psi
Standards
ASA, ASME Compliant, MS (Military standards), SAE
Item
Nut
Material
Brass
Temp. Range
-65 to 250 deg F
Fitting Connection Type
SAE Flared
Description
MIDLAND INDUSTRIES 10017L Light Pattern Hex Short Rod Nut, 3/8 in SAE 45 deg Flare, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.