Zoro Homepage

Parker Tru Plug, 1/4 in MIP, Steel

  • Mfr # 28510

  • Zoro # G121698206


original price: $3.15
9% off
new price: $2.85
/ea

Key Features

Connection Type
MIP
Overall Length
1.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28510
Zoro #
G121698206
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.5 in

Details

Connection Type
MIP
Item
Plug
Material
Steel

Description

28510 Parker Tru Plug, 1/4 in MIP, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.