Zoro Homepage

Parker Tru Plug, 3/8 in MIP, Steel

  • Mfr # 28511

  • Zoro # G621701277


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Connection Type
MIP
Overall Length
1.6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28511
Zoro #
G621701277
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.6 in

Details

Connection Type
MIP
Material
Steel
Item
Plug

Description

28511 Parker Tru Plug, 3/8 in MIP, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.