Shop MIDLAND INDUSTRIES
See all product information
Create Account
Industrial Interchange Female Coupler, 3/8-in Body, 1/4-in Female NPT, Steel
- Mfr # 98810
- Zoro # G921700604
product price:Â
$
25.59
/ea
Key Features
Material
Steel
Connection Type
FNPT
Finish/Coating
Green-blue zinc plating
Thread Size
1/4/2018
Overall Length
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98810
- Zoro #
- G921700604
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Coupling
- Material
- Steel
- Connection Type
- FNPT
- Finish/Coating
- Green-blue zinc plating
Dimensions
- Thread Size
- 1/4/2018
- Overall Length
- 2.3 in
Description
The MIDLAND INDUSTRIES - 98810 is a coupling designed as a quick connect fitting, and is intended to mate with compatible quick-disconnect fittings. It connects two hose ends or links a hose to equipment and is intended to connect and permit fluid or air flow through a sealed threaded joint. The coupling includes a locking mechanism that can be operated without tools when used with compatible fittings. It is designed for quick connection and disconnection with compatible couplings.
Key Features:
- Connection Type: Coupler with Female National Pipe Thread (FNPT).
- Material: Constructed from steel for durability.
- Finish/Coating: Features a green-blue zinc plating on visible surfaces.
- Thread Size: 1/4"-18 thread size for compatibility with fittings sized 1/4"-18 and with Female National Pipe Thread (FNPT) connections.
- Overall Length: Measures 2.3 inches from end to end.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.