Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG 1/4IN MALE INVERTED FLRD STL

  • Mfr # 12092

  • Zoro # G821699640


product price: $1.49
/ea

Key Features

Basic Fitting Material
Steel
Temp. Range
-65 to 250 deg F
Max. Pressure
1000 psi
Fitting Connection Type
Male Inverted Flared
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12092
Zoro #
G821699640
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4 in

Details

Basic Fitting Material
Steel
Item
Clamps
Temp. Range
-65 to 250 deg F
Max. Pressure
1000 psi
Fitting Connection Type
Male Inverted Flared

Description

MIDLAND INDUSTRIES 12092 Plug, 1/4 in Male Inverted Flared, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.