PLUG 1IN ORFS 1-7/16IN STL 1-7/16-12

  • Mfr # FSO240816

  • Zoro # G121698985


product price:  $9.25
/ea

Key Features

Thread Size
1-7/16-12
Standards
SAE 520109
End 1 Connection Type
ORFS
Fitting Material
Steel
Length
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSO240816
Zoro #
G121698985
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-7/16-12
Length
1.45 in

Details

Standards
SAE 520109
End 1 Connection Type
ORFS
Item
Plug
Fitting Material
Steel
Max. Pressure
5000 psi

Description

MIDLAND INDUSTRIES FSO240816 Plug, 1 in ORFS x 1-7/16 in, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.