Shop MIDLAND INDUSTRIES
See all product information
Create Account
PLUG FL FACE 1IN BODY 1IN FPT STL
Mfr # FF1M
Zoro # G721700293
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 - 11-1/2
Max. Pressure
3000 psi
End 1 Connection Type
Flat Face Plug
Operating Temp. Range
-65 to 250° F
End 2 Connection Type
Female NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF1M
- Zoro #
- G721700293
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1 - 11-1/2
Details
- Item
- Plug
- Max. Pressure
- 3000 psi
- End 1 Connection Type
- Flat Face Plug
- Operating Temp. Range
- -65 to 250° F
- End 2 Connection Type
- Female NPT
- Material
- Steel
- Finish
- Zinc-Plated
Description
MIDLAND INDUSTRIES FF Series FF1M Flat Face Pipe Plug, 1-in Body x 1-in Female NPT, Steel