
PLUG 3/16IN MALE INVERTED FLRD STL
Mfr # 12091
Zoro # G121700909
product price: $1.19
/eaKey Features
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Steel
Max. Pressure
1900 psi
Fitting Connection Type
Male Inverted Flared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12091
Zoro #
G121700909
UPC #
-
Country of Origin
Multiple
Details
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Steel
Max. Pressure
1900 psi
Fitting Connection Type
Male Inverted Flared
Item
Clamps
Description
MIDLAND INDUSTRIES 12091 Plug, 3/16 in Male Inverted Flared, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.