Zoro Homepage

PLUG 3/8IN 37 DEG JIC FLRD STL 9/16-18

  • Mfr # 24086

  • Zoro # G821699282


product price: $1.79
/ea

Key Features

Thread Size
9/16-18
Fitting Material
Steel
Length
0.8 in
Max. Pressure
5000 psi
Standards
SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24086
Zoro #
G821699282
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16-18
Length
0.8 in

Details

Fitting Material
Steel
Max. Pressure
5000 psi
Item
Plug
Standards
SAE J514
End 1 Connection Type
37 deg JIC Flared

Description

MIDLAND INDUSTRIES 24086 Plug, 3/8 in 37 deg JIC Flared, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.