Zoro Homepage

PLUG 5/16IN 37 DEG JIC FLRD STL 1/2-20

  • Mfr # 24085

  • Zoro # G821698278


product price: $1.69
/ea

Key Features

Length
0.75 in
End 1 Connection Type
37 deg JIC Flared
Max. Pressure
5000 psi
Standards
SAE J514
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24085
Zoro #
G821698278
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.75 in
Thread Size
1/2"-20

Details

End 1 Connection Type
37 deg JIC Flared
Max. Pressure
5000 psi
Standards
SAE J514
Item
Plug
Fitting Material
Steel

Description

MIDLAND INDUSTRIES 24085 Plug, 5/16 in 37 deg JIC Flared, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.