Zoro Homepage

PLUG CLEANOUT CTSK 2IN MIP BRS 2-11-1/2

  • Mfr # 970307

  • Zoro # G021698108


original price: $10.89
10% off
new price: $9.79
/ea

Key Features

Connection Type
MIP
Width
2.25 in
Max. Pressure
150 psi
Pipe Fitting Material
Brass
Application
For residential, commercial and industrial use, hot water storage tanks, water and air conditioners, processing tanks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970307
Zoro #
G021698108
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.25 in
Fitting Length
2.25 in
Thread Size
2-11-1/2

Details

Connection Type
MIP
Max. Pressure
150 psi
Pipe Fitting Material
Brass
Item
Plug
Application
For residential, commercial and industrial use, hot water storage tanks, water and air conditioners, processing tanks
Standards
ASIS 1008A

Description

MIDLAND INDUSTRIES 970307 Countersunk Cleanout Plug, 2 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.