Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG CLEANOUT H RSD 2IN MPT BRS

  • Mfr # 970301

  • Zoro # G621698287


product price: $10.19
/ea

Key Features

Connection Type
MPT
Fitting Length
2.25 in
Pipe Fitting Material
Brass
Standards
NSF/ANSI 61, RoHS Compliant
Thread Size
2-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970301
Zoro #
G621698287
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
2.25 in
Thread Size
2-11-1/2
Width
2.3 in

Details

Connection Type
MPT
Pipe Fitting Material
Brass
Standards
NSF/ANSI 61, RoHS Compliant
Item
Plug

Description

MIDLAND INDUSTRIES 970301 Raised Head Cleanout Plug, 2 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.