PLUG CTSK SKT HEX 3/8IN MNPT ZINC-PLD

  • Mfr # 66763

  • Zoro # G621699901


product price:  $1.29
/ea

Key Features

Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb
Width
0.55 in
Basic Pipe Fitting Material
Steel
Dia./Thread Size
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66763
Zoro #
G621699901
UPC #
-
Country of Origin
United States

Dimensions

Width
0.55 in
Dia./Thread Size
3/8-18
Overall Pipe Length
0.55 in

Details

Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb
Basic Pipe Fitting Material
Steel
Item
Plug
Standards
ASTM B633-07, Federal Specification QQ-Z-325

Description

MIDLAND INDUSTRIES 66763 Hex Socket Countersunk Plug, 3/8 in MNPT, Steel, Zinc-Plated, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.