PLUG CTSK SKT HEX BARSTOCK 1/4IN MPT SST

  • Mfr # 63761

  • Zoro # G221701400


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Overall Pipe Length
0.45 in
Standards
ASTM A351
Pipe Fitting Schedule/Class
150 lb
Pipe Fitting Material
Stainless Steel
Thread Size
1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63761
Zoro #
G221701400
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
0.45 in
Thread Size
1/4-18

Details

Standards
ASTM A351
Item
Plug
Pipe Fitting Schedule/Class
150 lb
Pipe Fitting Material
Stainless Steel

Description

MIDLAND INDUSTRIES 63761 Barstock Hex Socket Countersunk Plug, 1/4 in MPT, Stainless Steel, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.