Zoro Homepage

PLUG H HEX 1/2IN MPT NYL WHT 125 1/2-14

  • Mfr # 28604W

  • Zoro # G021699723


product price: $2.15
/ea

Key Features

Standards
FDA requirements of Code of Federal Regulation part 177.1500
Color
White
Flared End Thread Size
1/2-14
Basic Fitting Material
Nylon
Temp. Range
-40 to 200 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28604W
Zoro #
G021699723
UPC #
-
Country of Origin
United States

Dimensions

Flared End Thread Size
1/2-14

Details

Standards
FDA requirements of Code of Federal Regulation part 177.1500
Item
Plug
Color
White
Basic Fitting Material
Nylon
Temp. Range
-40 to 200 deg F

Description

MIDLAND INDUSTRIES 28604W Hex Head Plug, 1/2 in MPT, Nylon, White, 125

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.