
PLUG H HEX SOL 1/2IN NPTF 0.81IN BRS
Mfr # 28204S
Zoro # G621697846
original price: $5.39
10% off
new price: $4.85
/eaKey Features
Pipe Fitting Material
Brass
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Fitting Length
0.8 in
Temp. Range (F)
-65 to 250 deg F
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28204S
Zoro #
G621697846
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
0.8 in
Hex Size
0.87 in
Thread Size
1/2-14
Width
0.9 in
Details
Pipe Fitting Material
Brass
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Temp. Range (F)
-65 to 250 deg F
Connection Type
NPT
Max. Pressure
1200 psi
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Item
Plug
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 28204S Solid Hex Head Plug, 1/2 in NPTF, 0.81 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.