Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG H HEX SOL 1/4IN NPTF 3/4IN BRS

  • Mfr # 28202S

  • Zoro # G121699647


product price: $2.65
/ea

Key Features

Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Standards
ASA, ASME Compliant, SAE
Max. Pressure
1200 psi
Hex Size
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28202S
Zoro #
G121699647
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.56 in
Fitting Length
0.7 in
Thread Size
1/4-18
Width
0.6 in

Details

Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Item
Plug
Standards
ASA, ASME Compliant, SAE
Max. Pressure
1200 psi
Connection Type
NPT
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28202S Solid Hex Head Plug, 1/4 in NPTF, 3/4 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.