Zoro Homepage

PLUG H HEX SOL 1/8IN MNPT STL BK 150LB

  • Mfr # 67770

  • Zoro # G421700364


product price: $0.68
/ea

Key Features

Hex Size
0.43 in
Pipe Fitting Schedule/Class
150 lb
Overall Pipe Length
0.35 in
Pipe Fitting Material
Steel
Temp. Range
-20 to 350 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67770
Zoro #
G421700364
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.43 in
Overall Pipe Length
0.35 in

Details

Pipe Fitting Schedule/Class
150 lb
Pipe Fitting Material
Steel
Temp. Range
-20 to 350 deg F
Item
Plug

Description

MIDLAND INDUSTRIES 67770 Solid Hex Head Plug, 1/8 in MNPT, Steel, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.