Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG H HEX SOL 3/8IN MNPT STL BK 150LB

  • Mfr # 67772

  • Zoro # G021701297


product price: $2.35
/ea

Key Features

Temp. Range
-20 to 350 deg F
Hex Size
0.68 in
Pipe Fitting Material
Steel
Overall Pipe Length
0.65 in
Pipe Fitting Schedule/Class
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67772
Zoro #
G021701297
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.68 in
Overall Pipe Length
0.65 in

Details

Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Steel
Item
Plug
Pipe Fitting Schedule/Class
150 lb

Description

MIDLAND INDUSTRIES 67772 Solid Hex Head Plug, 3/8 in MNPT, Steel, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.