
PLUG H HEX SOL 3/8IN NPTF 0.66IN BRS
Mfr # 28203S
Zoro # G521701278
product price: $5.25
/eaKey Features
Max. Pressure
1200 psi
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Thread Size
3/8-18
Hex Size
0.68 in
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28203S
Zoro #
G521701278
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18
Hex Size
0.68 in
Width
0.65 in
Fitting Length
0.65 in
Details
Max. Pressure
1200 psi
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Item
Plug
Standards
ASA, ASME Compliant, SAE
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Connection Type
NPT
Description
MIDLAND INDUSTRIES 28203S Solid Hex Head Plug, 3/8 in NPTF, 0.66 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.