Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG H SQ 1/4IN MNPT STL ZINC-PLD

  • Mfr # 66671

  • Zoro # G421699903


product price: $1.15
/ea

Key Features

Basic Pipe Fitting Material
Steel
Temp. Range
-20 to 350 deg F
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Width
0.45 in
Overall Pipe Length
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66671
Zoro #
G421699903
UPC #
-
Country of Origin
United States

Dimensions

Width
0.45 in
Overall Pipe Length
0.65 in

Details

Basic Pipe Fitting Material
Steel
Temp. Range
-20 to 350 deg F
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Max. Pressure
150/300 psi
Item
Plug

Description

MIDLAND INDUSTRIES 66671 Square Head Plug, 1/4 in MNPT, Steel, Zinc-Plated

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.