Zoro Homepage

PLUG H SQ 1/8IN MNPT STL ZINC-PLD

  • Mfr # 66670

  • Zoro # G921699069


product price: $1.15
/ea

Key Features

Basic Pipe Fitting Material
Steel
Temp. Range
-20 to 350 deg F
Max. Pressure
150/300 psi
Width
0.3 in
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66670
Zoro #
G921699069
UPC #
-
Country of Origin
United States

Dimensions

Width
0.3 in
Overall Pipe Length
0.55 in

Details

Basic Pipe Fitting Material
Steel
Temp. Range
-20 to 350 deg F
Max. Pressure
150/300 psi
Standards
ASME B16.14 - 1991, ASTM B633-07, Federal Specification QQ-Z-325
Item
Plug

Description

MIDLAND INDUSTRIES 66670 Square Head Plug, 1/8 in MNPT, Steel, Zinc-Plated

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.